missing translation for 'onlineSavingsMsg'
Learn More

Epredia™ Lab Vision™ PermaFluor™ Aqueous Mounting Medium

Catalog No. p-4532319
Change view
Click to view available options
Volume (Metric):
6 mL
30 mL
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
TA006FM 6 mL
TA030FM 30 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. TA006FM Supplier Epredia™ Supplier No. TA006FM
Only null left

Enhance FITC intensity in fluorescence microscopy with Epredia™ Lab Vision™ PermaFluor™ Aqueous Mounting Medium.

  • Reduces fading
  • Immobilizes cover glass over tissue section

Storage Conditions: Store at 2°-8°C

Specifications

Content And Storage Store at 2° to 8°C
Volume (Metric) 6 mL