missing translation for 'onlineSavingsMsg'
Learn More

Supertek™ Lab Thermometer
GREENER_CHOICE

Catalog No. S01272
Encompass
Change view
Click to view available options
Temperature Range (Metric):
-20°C to +110°C
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Temperature Range (Metric)
S01272 -20°C to +110°C
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S01272 Supplier Supertek™ Supplier No. CH12917/3S3
Only null left

The Lab Thermometers are etched with 1 degree increments and have red liquid to indicate temperature.

  • Most asked for size.
  • Student-grade
  • Anti-roll triangle included
  • Red liquid
  • White back
  • Etched with a 1 degree increment.
  • Temperature range -20 to +110°C, 0 to 230°F
  • Partial immersion
  • Housed in a convenient reusable plastic storage tube.
  • 11 3/4 inch long.
  • Ages 13 plus

Specifications

Immersion Type Partial Immersion
Length (Metric) 29.8 cm
Material Glass
Thermometer Fill Aliphatic Petroleum Distillates
Width (English) 0.24 in.
Length (English) 11.7 in.
Max. Temperature (English) 230°F
Max. Temperature (Metric) 110°C
Min. Temperature (English) 0°F
Min. Temperature (Metric) -20°C
Temperature Range (English) 0°F to 230°F
Temperature Range (Metric) -20°C to +110°C
Accuracy ± 1°
Subdivision 1 in. increments
Immersion Length 7.5 cm
Width (Metric) 0.6 cm
Show More Show Less