missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ Lab Mohr's Pinchcock Tubing Clamp - 3 in.
Description
- 1 x 3 inch Mohr's clip is made from nickel-plated brass
- Used in laboratories to hold latex tubing to stop water and effectively clamp off hoses and control the flow of solutions
- Also good quality for schools
Specifications
Specifications
| Style | Hose Clamp |
| Type | 2-Prong Clamp |
| Material | Nickel-plated Brass |
| Color | Silver |
| Jaw Type | 2-Prong |