missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Disposable Lab Coats

Description
- Fabric: 40 g/m2 spunbond meltblown spunbond (SMS) fabric
- Knit cuff
- Three pockets
- Single use
- Front snap closure
Specifications
Specifications
| Product Type | General Purpose Lab Coat |
| Size | 3X-Large |
| Gender | Unisex |
| Material | SMS |
| Closure Type | Snaps |
| Cuff Style | Knit |
| Disposable | Single-use |
| Sterility | Non-sterile |
| Packaging Type | 10 packs of 10 |