missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Lab Blender Bags: Round
Superior wall strength
$90.61
Specifications
| Autoclavable | Not Autoclavable |
|---|---|
| Closure Type | None |
| Color | Clear |
| Disposable | Single-use |
| For Use With (Application) | To prepare, store and transport samples in microbiology sample preparation |
| Catalog Number | Mfr. No. | Product Type | Price | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Product Type | Price | Quantity & Availability | |||||
|
14258203
|
Fisherbrand™
F400/RO |
Blender Bag (Round Bottom) |
Pack of 250 Each for $90.61
Case of 4 Pack for $362.44
|
|
|||||
Description
- For use with Blender Model 400
- All bags irradiated sterile at 10-25kGy
- Highly transparent high-quality food grade virgin LDPE granule extruded tube material
- Withstand extensive blending without tears or perforations
- No side seams, one wide bottom seal
- Bag thickness: 75μm or 3mil
- Sample capacity: 80–400mL (12 × 7 in. bags)
† U.S. Patent 5,564,829
Order Info
Sachet packaging: resealable bag inside the box
Specifications
| Not Autoclavable | |
| Clear | |
| To prepare, store and transport samples in microbiology sample preparation | |
| Polyethylene | |
| Irradiated | |
| 305mm x 177mm | |
| 7 in. | |
| 305 mm | |
| 75 μm |
| None | |
| Single-use | |
| Stomacher 400 type lab blenders | |
| Sterile | |
| 3 mil | |
| 12 in. | |
| 80 to 400 mL | |
| 177 mm |