missing translation for 'onlineSavingsMsg'
Learn More

Lab Armor™ Single and Double Bead Blocks™

Catalog No. p-4417831
Change view
Click to view available options
Capacity (Metric):
250 mL
500 mL
Color:
Black
Blue
Gold
Red
Silver
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Color
10876011 250 mL Blue
10876013 250 mL Red
10876012 250 mL Gold
10876015 500 mL Black
10876016 500 mL Blue
10876017 500 mL Gold
10876018 500 mL Red
10876019 500 mL Silver
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 10876011 Supplier Lab Armor™ Supplier No. 52100BLU
Only null left

Designed for use with any standard commercially available dry bath

  • Simple, versatile and portable
  • Aluminum block filled with Lab Armor Beads™
  • Fits different sized samples
  • Replaces common drilled-out aluminum heat blocks
  • Provides optimal temperature uniformity and accuracy while incubating common lab vessels
  • Single bead block: 0.25L, Double bead block: 0.50L
  • Temperature range: -80°C to 200°C

Single Bead Block

  • L x W: 3.75 ×3.0 in. (9.5×7.6cm)
  • Height: 3.0 in. (7.6cm)
  • Weight: 2 lbs (0.95kg)
  • Tub: 3.25 x 2.5 x 2.5 in. (8.4 x 6.4 x 6.4cm)
Double Bead Block
  • Lx W: 3.75 x 6 in. (9.5 x 15.2cm)
  • Height: 3 in. (7.6cm)
  • Weight: 4 lbs (1.9kg)
  • Tub: 3.25 x 5.5 x 2.5 in. (8.4 x 14 x 6.4cm)

Specifications

Color Blue
Capacity (Metric) 250 mL
Material Aluminum
Temperature Range (Metric) -80°C to +200°C
Type Block
Length (English) 3.75 in.
Length (English) Tube 3.25 in.
Length (Metric) 95 mm
Length (Metric) Tube 84 mm
Height (English) 3 in.
Height (English) Tube 2.5 in.
Height (Metric) 76 mm
Height (Metric) Tube 64 mm
Show More Show Less