missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Lab Armor™ Bead Bath
For warming, thawing, incubating, chilling maintaining constant temperature
Supplier: Lab Armor™ 74300720
Description
Vessels can be used at any angle with a bead bath and it is not limited to water-tight containers.
- Type B plug
- Achieves new set temperature quickly without long warm up delays
- Helps in avoiding floating accidents holding things in place without accessories
- Eliminate the need for harmful biocides for lab bath maintenance
- Formed from solid recyclable metal
- Uses 4X less energy and 2x less energy when set at 65°C and 37°C respectively
- Ambient temperature: +5°C to 80°C
- Electrical Requirement: 120V, 50/60Hz, 500W, 5.0A
- Monthly spritz of 70% ethanol is sufficient for disinfection
- Overtemperature protection
- With microprocessor control
- Stainless body and lid
Chemical Identifiers
| 5°C to 80°C | |
| Type B | |
| 120/230 V 50/60 Hz | |
| 500 w | |
| 50/60 Hz |
| Bead | |
| 1 Year | |
| 120/230 V | |
| 5 A |
Specifications
| 5°C to 80°C | |
| Stainless Steel body and lid | |
| Type B | |
| 1 Year | |
| 120/230 V 50/60 Hz | |
| 500 w | |
| 50/60 Hz |
| Bead | |
| M720 | |
| 20 L | |
| 17.2 kg | |
| 120/230 V | |
| 5 A |