missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ L-Shaped Electric Height Adjustable Desk

Catalog No. p-7228806
Change view
Click to view available options
Width (English):
72 in.
78 in.
Depth (English):
60 in.
72 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English) Depth (English)
06001056 72 in. 60 in.
06001057 72 in. 72 in.
06001058 78 in. 72 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 06001056 Supplier Fisherbrand™ Supplier No. FS60304224ELBASE90WHWNB
Only null left

Three stage, two motor, electric height adjustable 90 degree, L-shaped desk includes a white lift frame and a walnut block laminate work surface.

  • Two motor, three stage system
  • Height range of 27 to 45 in. with memory controller

Specifications

Height (English) 27 to 45 in.
Width (Metric) 182.9 cm
Depth (Metric) 152.4 cm
Height (Metric) 68.6 to 114.3 cm
Width (English) 72 in.
Depth (English) 60 in.