missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ L/S™ Variable-Speed Console Drive with Pump Head Bundles
Description
Specifications
Specifications
| Control Type | LED display with membrane keypad |
| Display Type | LED |
| Flow Rate | 0.36 to 3400 mL/min |
| Reversible | Yes |
| Includes | L/S Variable Speed Drive and L/S Easy-Load II Pump Head for Precision Tubing |
| Material | ABS plastic and aluminum drive, polyphenylene sulfide (PPS) pump head with stainless steel rotor |
| Electrical Requirements | 90 to 260 VAC, 50/60 Hz |
| Voltage | 90/260 VAC |
| For Use With (Equipment) | Precision Tubing |