missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MAPA™ Krytech 576 Cut-Resistant A4 Polyurethane Coated Glove
Krytech 576 Cut-Resistant A4 Polyurethane Coated Glove - Optimal Cut Resistance. Excellent Dexterity due to precise fit. Added Comfort and Flexibility. HDPE Liner.
Supplier: MAPA™ 34576039
Description
- Automotive Industry
- Handling Metal Parts
- Assembly of Thin Metal Sheets
- Finishing of Sharp Parts
- Plastics Industry
- Post Injection Material Removal
- Construction Industry
- Roofers
- Window Installers
- Tilers
- Glazers
Specifications
| Single Knit | |
| Gray | |
| Specific | |
| HDPE | |
| 9 | |
| Unisex | |
| ASTM F2878 LEVEL 0 | |
| Straight |
| Polyurethane | |
| ANSI A4 | |
| Yes | |
| Gloves | |
| Automotive Industry, Handling Metal Parts, Assembly of Thin Metal Sheets, Finishing of Sharp Parts, Plastics Industry, Post Injection Material Removal, Construction Industry, Roofers, Window Installers, Tilers, Glazers | |
| Knit | |
| Krytech 576 | |
| 13 |