missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Mopec Kraft Evidence Security Envelopes
Description
Construction
- Printed with a write-on area with a chain of custody section
Dimensions
- FS416: 9.5 L x 6.5 W in.
- FS417: 12 L x 9 W in.
Materials
- Kraft paper
Specifications
Specifications
| Dimensions (L x W) | 12 x 9 in. |
| Quantity | 100/Pk. |