missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ Chromatography TLC Plate Streaker

Catalog No. K4164300000
Change view
Click to view available options
Length (Metric):
25 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
K4164300000 25 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. K4164300000 Supplier DWK Life Sciences Supplier No. 4164300000

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

A simple device for uniformly streaking TLC plates.

  • Unit consists of a stainless steel base with an adjustable holder for a glass reservoir
  • Supplied complete with glass capillaries, stainless steel capillaries and instructions
  • Glassware manufactured from 33 expansion, low extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements

To operate, the streaker is placed over the edge of the counter top and the plate to be streaked is positioned parallel to it. The bent capillary tip is then adjusted so that it lightly touches the plate. The reservoir is filled with the solution to be chromatographed, and by moving the unit back and forth along the counter edge, a uniform streak is accomplished.

Specifications

Quantity Each
Type TLC Plate Streaker
For Use With (Application) TLC Chromatography Applications
Includes Stainless Steel base with an adjustable holder for a Glass reservoir, Glass and Stainless Steel capillaries and instructions
Length (Metric) 25 cm
Width (Metric) 15 cm
Height (English) 6.29 in.
Height (Metric) 16 cm