missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ Kontes™ Threaded and Jacketed Chromatography Column 1.0

Numéro de catalogue. p-3247207
Change view
Click to view available options
Diameter (Metric) Inner:
10 mm
25 mm
Numéro de catalogue. Diameter (Metric) Inner
K4208703010 25 mm
K4208703000 10 mm
2 options

Numéro de catalogue. K4208703010

Supplier: DWK Life Sciences 4208703010

Il en reste null

Jacketed CHROMAFLEX™ columns are provided with an acrylic water jacket to provide thermal control of temperature-sensitive chromatographic separations.  The acrylic jacket also acts as a safety shield. 

  • Threaded Columns are supplied complete with glass barrel, water jacket, two end fittings with 20 μm porosity HDPE bed supports, two screw caps, 5 feet (1.5 m) of FEP tubing (1/16 in. OD with 1.0cm; 1/8 in. OD with 2.5 and 4.8cm), two jacket sealing rings, two 1/4 in.-28 flangeless tubing nuts and two flangeless ferrules
  • Volume 24mL
  • ID 1.0cm
  • Length 30cm
  • Pressure (bar) 6.9, Pressure (psi) 100
  • Temperature Range 0 to 50°C
  • Recommended sterilization is with ethylene oxide, 2N NaOH or 100% ethanol (autoclaving is not recommended)
  • Case of 1
  • Barrels are manufactured from 33 expansion, low extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements

Spécifications

Diameter (Metric) Inner 25 mm
Type Jacketed Chromatography Column
For Use With (Application) Temperature sensitive chromatographic separation
Temperature (Metric) Range 0 to 50°C
Max. Pressure 75 psi
Pore Size 20 μm
Column Capacity 147 mL
Length (Metric) 300 mm
Material Borosilicate Glass Type I Class A
Support Material HDPE
Connector Types 1/4-28 Flangeless fitting
Includes Two PTFE end fittings with 20um porosity Polyethylene bed supports, 5 ft. PTFE tubing, Polypropylene jacket sealing rings, 2 flangeless tubing nuts and 2 flangeless ferrules
Sterilization Method Ethylene Oxide, 2N NaOH or 100% Ethanol
Afficher plus de résultats Afficher moins de résultats