missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences KIMBLE™ KONTES™ PTFE Plug for Straight Bore Stopcocks, Size 6
Description
- Replacement PTFE plug for Kimble Kontes straight bore stopcocks, Size 6 (6mm bore)
- Features a 1:5 taper for secure, consistent fit
- PTFE material is chemically resistant and self-lubricating for smooth, maintenance-free operation
- Compatible with straight bore stopcock assemblies requiring a Size 6 plug
Specifications
Specifications
| Type | Stopcock Plug |
| Plug Bore | 6 mm |
| Material | PTFE |
| Includes | 1:5 taper PTFE plug and a threaded pressure nut |
| Plug Material | PTFE |