missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ Kontes™ Chromatography Column EFTE Ferrule for 1.8mm Tubing

Catalog No. k4208222007
missing translation for 'changeView'
missing translation for 'orderingAttributeHoverText'
For Use With (Equipment):
For 1.8 mm O.D. Tubing
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
K4208222007 For 1.8 mm O.D. Tubing
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 missing translation for 'options'
Catalog No. K4208222007 missing translation for 'mfr' DWK Life Sciences missing translation for 'supplierNo' 4208222007
Only null left

Tubing nuts and ferrules are used to make connections between the tubing and the end fittings of CHROMAFLEX™, FLEX-COLUMN™, DISPOSAFLEX™ columns, and ULTRA-WARE™ filtration assemblies.

  • EFTE Flangeless Ferrule for 1.8mm OD Tubing
  • For use with 420821 Series Male Nuts
  • Case of 2
  • Replacement Parts in ULTRA-WARE™ Standard Fittings Kit

Specifications

Material ETFE
For Use With (Equipment) For 1.8 mm O.D. Tubing
Type Flangeless Ferrule
Quantity Each