missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ Kontes™ Squibb Pear-Shaped Separatory Funnels with standard taper Stopper and Autoclavable PTFE Stockcock Plug
Supplied with a standard taper ground glass stopper and a totally autoclavable PTFE stopcock plug
$1,456.79 - $3,031.29
Specifications
| Material | Borosilicate Glass |
|---|---|
| Certifications/Compliance | ASTM E1096, Type IV |
| Length (Metric) Stem | 60mm |
| Stopper Material | Glass |
| Product Type | Squibb Separatory Funnel |
| Catalog Number | Mfr. No. | Capacity (Metric) | Stopcock | Quantity | Price | Quantity & Availability | |||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Capacity (Metric) | Stopcock | Quantity | Price | Quantity & Availability | |||
|
12141351
|
DWK Life Sciences
KC29048T125 |
125 mL | 2; PTFE | 4 Case |
Case of 4 Each for $3,031.29
|
|
|||
|
12141354
|
DWK Life Sciences
KC29048T1000 |
1000 mL | 4; PTFE | 1 Case |
Case for $1,456.79
|
|
|||
Description
Kimble Chase KimCote™ plastic-coated glassware provides an added measure of safety in the event of breakage
- Lower stems have inside diameter large enough so that a column of liquid will break with the stopcock closed, thereby giving a more complete separation and eliminating the necessity of emptying the funnel
- Designed from ASTM™ Specifications E1096, Type 4 requirements
Specifications
| Borosilicate Glass | |
| 60mm | |
| Squibb Separatory Funnel |
| ASTM E1096, Type IV | |
| Glass |