missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ Kontes™ Self Washing with Square Joint Bead Rotary Evaporator Trap

Catalog No. K5703000124
Change view
Click to view available options
Standard Taper Joint:
Upper: 24/40, Lower: 24/40
Capacity:
3.4 oz., 100 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Standard Taper Joint Capacity
K5703000124 Upper: 24/40, Lower: 24/40 3.4 oz., 100 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. K5703000124 Supplier DWK Life Sciences Supplier No. 5703000124

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

This trap is designed to eliminate hold-up common to the round style of rotary evaporator traps. Available in 100mL or 250mL capacities, with 14/20 or 24/40 bottom taper joints and 24/40 top taper joints.

  • Tapered sidewalls permit continuous washing with condensed solvent while preventing vapor cooling points along the path of the condenser
  • The upper stem has 4 large holes that allow solvent vapor to flow freely and help to make this portion of the trap easy to clean
  • The increased volume of the trap prevents “bumping” and keeps solvent out of the vapor tube
  • Square Joint Bead and Standard Taper joints
  • Manufactured from 33 expansion, low extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements

Specifications

Standard Taper Joint Upper: 24/40, Lower: 24/40
Capacity (Metric) 100 mL
Capacity 3.4 oz., 100 mL
Capacity (English) 3.4 oz.
For Use With (Application) Designed to eliminate hold-up common to the round style of rotary evaporator traps
Certifications/Compliance USP Type I and ASTM E438, Class A
Material Borosilicate Glass
Product Type Rotary Evaporator Trap