missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences KIMBLE™ KONTES™ PTFE Tubing

Catalog No. K4208230116
Change view
Click to view available options
Diameter (English) Inner:
0.031 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (English) Inner
K4208230116 0.031 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. K4208230116 Supplier DWK Life Sciences Supplier No. 4208230116

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

KIMBLE™ KONTES™ PTFE Tubing is chemically inert and suitable for low pressure applications. Precision outer diameter tolerances ensure reliable connections with flangeless nuts and ferrules, and the tubing is designed for easy connection to Flex-Columns™.

Chemically inert; suitable for low pressure applications

  • Chemically inert PTFE construction suitable for low pressure applications
  • Outer diameter tolerances of the 0.063 in. O.D. tubing held at ±0.001 in., assuring a good connection with flangeless nuts and ferrules
  • Designed for easy connection to Flex-Columns™
  • Available in 10 ft. lengths

Specifications

Type Tubing
Diameter (English) Outer 0.063 in.
Diameter (English) Inner 0.031 in.
For Use With (Application) Suitable for low pressure applications
Overall Length (English) 10 ft.
Material PTFE