missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences KIMBLE™ KONTES™ Polyethylene Stoppers

Catalog No. K7742400029
Change view
Click to view available options
Standard Taper Joint:
14/10, 14/20, 14/35
19/22 ,19/38
24/35, 24/40
29/26, 29/42
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Standard Taper Joint
K7742400029 29/26, 29/42
K7742400014 14/10, 14/20, 14/35
K7742400019 19/22 ,19/38
K7742400024 24/35, 24/40
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. K7742400029 Supplier DWK Life Sciences Supplier No. 7742400029

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

KIMBLE™ KONTES™ Polyethylene Stoppers are low-cost alternatives to standard glass and PTFE stoppers, providing leak-proof, air-tight seals for laboratory glassware. Features a wide top flange for ease of use.

Low-cost polyethylene stoppers are an alternative to standard glass and PTFE stoppers.

  • Low-cost alternative to standard glass and PTFE stoppers
  • Leak-proof, air-tight seals
  • Wide top flange for ease of use
  • Compatible with Standard Taper ground glass joint glassware including flasks and separatory funnels
  • Made from linear high density polyethylene

Specifications

Stopper Number 29
Autoclavable Not Autoclavable
Color Yellow
Diameter (Metric) Outer 29 mm
Diameter (Metric) Top 29 mm
Shape Tapered
Sterility Non-sterile
Product Type Plug Stopper
Material Polyethylene
Standard Taper Joint 29/26, 29/42