missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences KIMBLE™ KONTES™ Pluro Stopper Set
Description
This autoclavable set of 7 neoprene rubber adapters is designed to fit Buchner and fritted glass funnels.
- Set of seven autoclavable neoprene rubber adapters (sizes 1 to 7) designed to fit Buchner and fritted glass funnels
- Can be used singly or nested with adjacent sizes for flexible use
- Eliminates the need for boring special size holes in rubber stoppers
- Reduces the risks associated with insertion and removal of glass stems through rubber stoppers
- Size 1: OD Top 21 mm, OD Bottom 11 mm, Height 21 mm, Wall 2 mm
- Size 2: OD Top 27 mm, OD Bottom 16 mm, Height 21 mm, Wall 2.5 mm
- Size 3: OD Top 37 mm, OD Bottom 22 mm, Height 25 mm, Wall 3 mm
- Size 4: OD Top 46 mm, OD Bottom 29 mm, Height 29 mm, Wall 3.5 mm
- Size 5: OD Top 58 mm, OD Bottom 38 mm, Height 35 mm, Wall 4 mm
- Size 6: OD Top 69 mm, OD Bottom 45 mm, Height 40 mm, Wall 4.5 mm
- Size 7: OD Top 86 mm, OD Bottom 57 mm, Height 45 mm, Wall 5 mm
Specifications
Specifications
| Color | Gray |
| Shape | Tapered |
| Sterility | Non-sterile |
| Product Type | Seals Filter |
| Autoclavable | Autoclavable |
| Stopper Number | Assorted |
| Material | Neoprene |
| For Use With (Equipment) | Buchner and fritted glass funnels |
| Size | 1 to 7 |