missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences KIMBLE™ KONTES™ Basic Chromatography Column with PTFE Stopcock Plug

Catalog No. K4205300350
Change view
Click to view available options
Length (Metric):
500 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
K4205300350 500 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. K4205300350 Supplier DWK Life Sciences Supplier No. 4205300350

missing translation for 'validMainframeMsg'

KIMBLE™ KONTES™ Basic Chromatography Column with PTFE Stopcock Plug is a general purpose column for analytical separations, manufactured from low extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements.

  • A plug of glass wool can be used to support the column packing
  • PTFE stopcock plugs, 821001-0002 and 821001-0004, control the flow rate
  • Manufactured from 33 expansion, low extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements

Specifications

Column Capacity 245 mL
Length (Metric) 500 mm
Material Glass
Support Material Glass Wool
Includes 2mm Bore PTFE stopcock plug
For Use With (Application) Analytical separation
Type Chromatography Column
Diameter (Metric) Inner 25 mm