missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ Borosilicate Micro Disposable Pipettes with Holder

Numéro de catalogue. p-3247129
Change view
Click to view available options
Length (Metric):
32 mm
41 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Numéro de catalogue. Length (Metric)
K7645000010 41 mm
K7645000002 32 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Numéro de catalogue. K7645000010 Fournisseur DWK Life Sciences Code fournisseur 7645000010
Il en reste null

Measure micro amounts of liquid in the laboratory using Kimble™ Borosilicate Micro Disposable Pipettes with Holder.

  • Inexpensive
  • you can dispose of each tube after use
  • Filling is simple
  • Capillary action, not externally applied suction, draws the fluid into the tube
  • To dispense the fluid, simply squeeze the bulb

Spécifications

Certifications/Compliance USP type I, ASTM E438
Diameter (English) Inner 0.0219 in.
Diameter (English) Outer 0.0314 in.
Diameter (Metric) Inner 0.5562 mm
Diameter (Metric) Outer 0.7975 mm
Material Borosilicate Glass
Includes 1 Bulb assembly and 1 dispenser vial
Length (English) 1.61 in.
Length (Metric) 41 mm
Type Micropipet
Disposable Single-use
Afficher plus de résultats Afficher moins de résultats