missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ Kontes™ Liebig Condensers

Standard Taper outer joint at the top; standard Taper inner drip joint at the bottom.

Supplier:  DWK Life Sciences 4470002420

 View more versions of this product

Catalog No. K447000-2420

Only null left
Explore available promotions

Description

Description

  • Hose connections accept 3/8 in. ID flexible tubing
  • Ref: ASTM Method D322
  • Manufactured from 33 expansion, low extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements

Specifications

Specifications

7.87 in.
342 mm
13.46 in.
Borosilicate Glass
24/40
Condenser
200 mm
USP Type I and ASTM E438, Type I, Class A requirements
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions