missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ Kontes™ Liebig Condensers

Catalog No. K2825500000
Change view
Click to view available options
Standard Taper Joint No:
14/20
24/40
Length (English) Jacket:
4.33 in.
7.87 in.
15.74 in.
Height (English):
7.48 in.
13.46 in.
21.33 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Standard Taper Joint No Length (English) Jacket Height (English)
K2825500000 14/20 4.33 in. 7.48 in.
K4470002420 24/40 7.87 in. 13.46 in.
K4470002440 24/40 15.74 in. 21.33 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. K2825500000 Supplier DWK Life Sciences Supplier No. 2825500000

Standard Taper outer joint at the top; standard Taper inner drip joint at the bottom.

  • Hose connections accept 3/8 in. ID flexible tubing
  • Ref: ASTM Method D322
  • Manufactured from 33 expansion, low extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements

Specifications

Height (English) 7.48 in.
Standard Taper Joint No 14/20
Type Condenser
Length (English) Jacket 4.33 in.
Height (Metric) 190 mm
Length (Metric) Jacket 110 mm
Certifications/Compliance USP Type I and ASTM E438, Type I, Class A requirements
Material Borosilicate Glass