missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ Kontes™ 2000mL LABMUG™ Berzselius Style Pitcher
Description
- The pitcher has a pour spout
- For lab use, the handle makes an ordinary beaker safer and easier to use
- Capacity 2000mL
- Height 210mm
- Graduation range 250 to 4000mL, Graduation intervals 250mL
- LABMUG™ drinking glasses available separately 318000-0000
- Customization, including individual slogans and logos, is available upon request
- Manufactured from 33 expansion, low extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements
Specifications
Specifications
| Capacity (English) | 67.62 oz. |
| Capacity (Metric) | 2000 mL |
| Material | Borosilicate Glass |
| For Use With (Application) | Ideal in The Office or at Home for Hot and Cold Drinks and Also Can Withstand Thermal Shock |
| Includes | Solid Glass Handles |
| Quantity | Each |
| Type | Beaker |
| Graduated | Yes |
| Certifications/Compliance | ASTM E438, USP Type I |
| Style | Berzelius |