missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ Kontes™ KIMAX™ Reusable High Strength Centrifuge Tubes
Description
Chemically strengthened to achieve a greater mechanical strength
- Made of KIMAX Type 1, Class B, borosilicate glass
- Can be centrifuged up to 13,100xG with rubber adapter sleeve
- Withstand temperatures up to 300°C
Specifications
Specifications
| Certifications/Compliance | ASTM E438 |
| Capacity (Metric) | 30 mL |
| Disposable | Reusable |
| Material | Borosilicate Glass |
| Length (Metric) | 106 mm |
| Capacity (English) | 1.01 oz. |
| Diameter (Metric) | 24 mm |
| Product Type | Centrifuge Tube |
| Max. RCF | 13,100 x g |