missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ Kontes™ KIMAX™ Reusable High Strength Centrifuge Tubes
Chemically strengthened to achieve a greater mechanical strength
Supplier: DWK Life Sciences 4560030
Description
Chemically strengthened to achieve a greater mechanical strength
- Made of KIMAX Type 1, Class B, borosilicate glass
- Can be centrifuged up to 13,100xG with rubber adapter sleeve
- Withstand temperatures up to 300°C
Chemical Identifiers
| Reusable | |
| Borosilicate Glass | |
| 13,100 x g |
Specifications
| ASTM E438 | |
| 30 mL | |
| Borosilicate Glass | |
| 24-400 | |
| 1.01 oz. | |
| 13,100 x g |
| Phenolic | |
| Reusable | |
| PTFE, Rubber | |
| 106 mm | |
| 24 mm |