missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ Kontes™ KIMAX™ NMR Borosilicate Glass 5mm Tube

Ideal for sealing directly to vacuum manifolds, joints or valves

Supplier:  DWK Life Sciences 8972410000

 View more versions of this product

Catalog No. K8972410000


Only null left

Description

Description

  • Made of KIMAX KG-33 borosilicate glass
  • Have attached polyethylene cap

Specifications

Chemical Identifiers

0.19 in.
5 mm
0.16 in.
600 to 700 MHz
Cap
0.38 mm
Borosilicate Glass
0.0005 in.
4.2 mm
Ideal for sealing directly to vacuum manifolds, joints or valves
0.014 in.

Specifications

Yes
0.19 in.
Polyethylene
0.0005 in.
0.00025 in.
600 to 700 MHz
Cap
0.014 in.
Borosilicate Glass
177.8 mm
5 mm
0.16 in.
4.2 mm
Ideal for sealing directly to vacuum manifolds, joints or valves
7 in.
0.38 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions