missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences KIMBLE™ KONTES™ Heavy Wall Recovery Flasks with Square Bead, Standard Taper Outer Joint

Catalog No. K6086756229
Change view
Click to view available options
Capacity (Metric):
100 mL
1000 mL
Standard Taper Joint:
24/40
29/42
Includes:
Square Bead Joints
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Standard Taper Joint Includes
K6086756229 100 mL 29/42 Square Bead Joints
K6086754224 100 mL 24/40 Square Bead Joints
K6086754724 1000 mL 24/40 Square Bead Joints
12141342 100 mL 24/40 -
12141345 1000 mL 24/40 -
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. K6086756229 Supplier DWK Life Sciences Supplier No. 6086756229

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

KIMBLE™ KONTES™ Heavy Wall Recovery Flasks with Square Bead, Standard Taper Outer Joint are single-neck flasks designed for easy recovery of reaction products and ideal for use with rotary evaporators. Square bead joints provide superior clamping to standard joint beads.

Ideal for use with rotary evaporators

  • Single-neck flask with a standard taper outer joint designed for easy recovery of reaction products
  • Square bead joints provide superior clamping to standard joint beads
  • Total contents are accessible with a spatula or policeman
  • Lower portion fits standard heating mantles
  • Even wall thickness and minimum runout make these flasks ideal for use with rotary evaporators
  • Manufactured from 33 expansion, low extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements

Specifications

Capacity (Metric) 100 mL
Material Borosilicate Glass
For Use With (Application) Square bead joints provide superior clamping to standard Joint beads
For Use With (Equipment) Rotary Evaporator
Includes Square Bead Joints
Neck Style Single
No. per Case 1/Cs.
Product Type Flask
Standard Taper Joint 29/42
Autoclavable Autoclavable
Disposable Reusable
Graduated No
Mouth Style Joint
Sterility Non-sterile
Bottom Shape Round
Diameter (Metric) Outer 60 mm
Surface Treatment Untreated
Show More Show Less