missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ Kontes™ Heavy Wall Recovery Flasks with Square Bead, standard taper Outer Joint

Catalog No. K6086754124
Change view
Click to view available options
Capacity (Metric):
50 mL
100 mL
1000 mL
2000 mL
Standard Taper Joint:
24/40
29/42
Includes:
Square Bead Joints
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Standard Taper Joint Includes
K6086754124 50 mL 24/40 Square Bead Joints
K6086754224 100 mL 24/40 Square Bead Joints
K6086754724 1000 mL 24/40 Square Bead Joints
K6086756229 100 mL 29/42 Square Bead Joints
K6086754824 2000 mL 24/40 Square Bead Joints
K6086756729 1000 mL 29/42 Square Bead Joints
12141341 50 mL 24/40 -
12141342 100 mL 24/40 -
12141345 1000 mL 24/40 -
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. K6086754124 Supplier DWK Life Sciences Supplier No. 6086754124

Ideal for use with rotary evaporators

Kimble Chase KimCote™ plastic-coated glassware provides an added measure of safety in the event of breakage

  • Single-neck flask with standard taper outer joint
  • Designed for easy recovery of reaction products
  • Total contents are accessible with a spatula or policeman
  • Lower portion fits standard heating mantles
  • Even wall thickness and minimum runout

Specifications

Diameter (English) Outer 1.88 in.
Capacity (Metric) 50 mL
Material Borosilicate Glass
For Use With (Application) Square bead joints provide superior clamping to standard Joint beads
For Use With (Equipment) Rotary Evaporator
Includes Square Bead Joints
Neck Style Single
No. per Case 1/Cs.
Standard Taper Joint 24/40
Diameter (Metric) Outer 48 mm