missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences KIMBLE™ KONTES™ Four-Neck Round-Bottom Heavy-Wall Flasks with Vertical Necks

Catalog No. K6070002024
Change view
Click to view available options
Capacity (Metric):
5 L
Standard Taper Joint:
34/45 Center, 24/40 Side
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Standard Taper Joint
K6070002024 5 L 34/45 Center, 24/40 Side
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. K6070002024 Supplier DWK Life Sciences Supplier No. 6070002024

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

KIMBLE™ KONTES™ Four-Neck Round-Bottom Heavy-Wall Flasks with Vertical Necks feature standard taper outer joints with all necks oriented vertically, delivering versatile multi-port access for complex reaction setups requiring simultaneous additions, reflux, or monitoring.

  • Heavy-wall construction for durability and safety under vacuum or pressure
  • Four-neck round-bottom flask with all outer joints oriented vertically
  • Standard taper outer joints on center and all side necks
  • Designed for complex reaction setups requiring multiple simultaneous ports
  • Manufactured from 33 expansion, low extractable borosilicate glass

Specifications

Capacity (Metric) 5 L
Neck Style Vertical
No. per Case 1/Cs.
Product Type Distilling Flask
Standard Taper Joint 34/45 Center, 24/40 Side
Autoclavable Autoclavable
Disposable Reusable
Graduated No
Mouth Style Joint
Sterility Non-sterile
Bottom Shape Round
Diameter (Metric) Outer 221 mm
Show More Show Less