missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ Kontes™ Drying U-Shaped Full Length Joint Tubes
Bulb desiccant chamber
Supplier: DWK Life Sciences 5625002440
Description
- Vent tube
- 24/40 joint
- 185mm height x 80mm width
Greener Choice Claims
- Environmental benefits include:
- Renewable Energy
Specifications
7.2 in. | |
Drying Tube | |
24/40 | |
7.2 x 3.1 in. (185 x 80 mm) | |
3.1 in. | |
Bulb desiccant chamber | |
USP Type I, ASTM E438, Type I, Class A |
U-shaped | |
For arsenic analysis using silver diethyldithiocarbamate colorimetric method | |
Borosilicate Glass | |
Bent inlet tube | |
80 mm | |
185 mm |