missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ Kontes™ Distillation Flasks

Catalog No. K2131001024
Change view
Click to view available options
Capacity (Metric):
25 mL
50 mL
100 mL
200 mL
500 mL
Standard Taper Joint:
14/20
24/40
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Standard Taper Joint
K2131001024 100 mL 24/40
K2131000514 50 mL 14/20
K2131005024 500 mL 24/40
K2131002024 200 mL 24/40
K2131000214 25 mL 14/20
K2131001014 100 mL 14/20
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. K2131001024 Supplier DWK Life Sciences Supplier No. 2131001024

Improved version of classic Schlenk tube

  • Modified Kjeldahl shape facilitates heating, stirring, and solvent stripping
  • Easily transfer liquids and solids
  • Glass plug
  • Pressure/vacuum retainer

Specifications

Capacity (Metric) 100 mL
Material Borosilicate Glass
For Use With (Application) For heating, stirring and solvent stripping without impairing ease of liquid and solid transfer
Height (English) 7.2 in.
Height (Metric) 18.5 cm
Includes Glass plug and the patented pressure/vacuum retainer
Shape Kjeldahl
Standard Taper Joint 24/40
Bottom Shape Round