missing translation for 'onlineSavingsMsg'
Learn More

DWK LIFE SCIENCES™ KIMBLE™ KONTES™ Disposable Serological Pipet

Catalog No. 03340127D
Change view
Click to view available options
Volume (Metric):
1 mL
5 mL
10 mL
25 mL
Negative Graduations:
0.5 mL
2 mL
5 mL
Tolerance:
±0.04 mL
±0.2 mL
±0.4 mL
±1 mL
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Negative Graduations Tolerance
03340127D 25 mL 5 mL ±1 mL
03340127B 5 mL 2 mL ±0.2 mL
03340127C 10 mL 2 mL ±0.4 mL
03340127A 1 mL 0.5 mL ±0.04 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 03340127D Supplier DWK LIFE SCIENCES™ Supplier No. 7211525210

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Ideal for tissue culture work and procedures performed under a fume hood or in other confined area, features reverse and negative graduations and is calibrated to deliver with blow-out

  • Shorty design ideal for use in tissue culture work and procedures performed under a fume hood or in other confined areas
  • Reverse and negative graduations increase the versatility of the pipet
  • Calibrated to deliver (TD) with blow-out after free flow of liquid has ended
  • Sterile, non-pyrogenic, and DNase/RNase-free
  • Uniform pulled tip; clean, plugged, sterile, and ready for use

Specifications

Aspirator Plug Yes
Calibrated Yes
Calibration To Deliver
Certifications/Compliance ASTM E438, Type I, Class B, Non-pyrogenic, DNase, RNase free
Class Class B
Material Borosilicate Glass
Sterility Sterile
For Use With (Application) Tissue Culture
Graduated Yes
Graduations 0.2 mL
Graduation Type Negative Graduations
Negative Graduations 5 mL
Quantity 200/Cs.
Tolerance ±1 mL
Packaging Type Individually Wrapped
Color Green
Volume (Metric) 25 mL
Type Serological Pipet
Disposable Single-use
Show More Show Less