missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ Kontes™ Disposable Serological Pipets

Catalog No. 03340127A
Change view
Click to view available options
Volume (Metric):
1 mL
5 mL
10 mL
25 mL
Negative Graduations:
0.5 mL
2 mL
5 mL
Tolerance:
±0.04 mL
±0.2 mL
±0.4 mL
±1 mL
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Negative Graduations Tolerance
03340127A 1 mL 0.5 mL ±0.04 mL
03340127B 5 mL 2 mL ±0.2 mL
03340127C 10 mL 2 mL ±0.4 mL
03340127D 25 mL 5 mL ±1 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 03340127A Supplier DWK Life Sciences Supplier No. 7211511100

These Shorty pipets are ideal for use in tissue culture work and other procedures performed under a fume hood or in other confined areas.

  • Reverse and negative graduations increase the versatility of the pipet
  • Pipets are calibrated to deliver with blow-out after free flow of liquid has ended

Specifications

Aspirator Plug Yes
Certifications/Compliance ASTM E438, Type I, Class B
Material Borosilicate Glass
Sterility Sterile
Graduated Yes
Graduations 0.01 mL
Negative Graduations 0.5 mL
Tolerance ±0.04 mL
Packaging Type Individually Wrapped
Color Yellow
Volume (Metric) 1 mL
Type Serological Pipet
Disposable Single-use
Show More Show Less