missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ Kontes™ Column with Reservoir

Catalog No. K4202800252
Change view
Click to view available options
Length (Metric):
250 mm
300 mm
350 mm
400 mm
Diameter (Metric) Inner:
11 mm
15 mm
19 mm
22 mm
30 mm
38 mm
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric) Inner
K4202800252 400 mm 30 mm
K4202800213 250 mm 11 mm
K4202800242 350 mm 22 mm
K4202800232 300 mm 19 mm
K4202800222 250 mm 15 mm
K4206100430 300 mm 38 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. K4202800252 Supplier DWK Life Sciences Supplier No. 4202800252

Reservoir capacities from 200 to 500mL

  • Stopcock has 2mm PTFE plug, threaded pressure nut, and 1:5 taper for easier use at greater-than-ambient temperatures
  • Packing not included

Specifications

Diameter (Metric) Inner 30 mm
Type Plain Chromatography Column
For Use With (Application) Analytical separation
Column Capacity 500 mL
Length (Metric) 400 mm
Material Glass
Support Material Glass Wool
Includes Integral reservoir with size 2 PTFE stopcock plug
Stopper Number 3