missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ Kontes™ Claisen Distillation Adapter with Bevel Seal Thermometer Joint
Used in distillation assemblies where adjustable immersion depth of the thermometer is desired.
Supplier: DWK Life Sciences 1611002440
Description
- Threaded top BEVEL-SEAL™ connection for plain stem thermometers
- Vacuum-tight seal is achieved with the open top compression cap and FKM o-ring
- BEVEL-SEAL™ cap 410119-1307 is suitable for use to 200 °C
- Thread size is modified GPI 13-425 and FKM o-ring is size 010
- Manufactured from 33 expansion, low extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements
Specifications
| USP Type I, ASTM E438, Type I, Class A | |
| Claisen distillation | |
| 155mm | |
| Borosilicate Glass | |
| 24/40 | |
| 3.46 in. |
| Used in distillation assemblies where adjustable immersion depth of the thermometer is desired | |
| 6.1 in. | |
| Bevel-Seal™ thermometer joint | |
| Claisen Distillation Adapter | |
| 13-425 GPI | |
| 88mm |