missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ Kontes™ Chromatography Column PEEK Unions

Catalog No. K4208183305
Change view
Click to view available options
Thread Size:
F1/4-28 to F5/16-24
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Thread Size
K4208183305 F1/4-28 to F5/16-24
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. K4208183305 Supplier DWK Life Sciences Supplier No. 4208183305

Tubing nuts and ferrules are used to make connections between the tubing and the end fittings of CHROMAFLEX™, FLEX-COLUMN™, DISPOSAFLEX™ columns, and ULTRA-WARE™ filtration assemblies.

  • EFTE Flangeless Ferrule for 1.8mm OD Tubing
  • for Use with 420821 Series Male Nuts
  • CHROMAFLEX™ FITTINGS
  • Union connects tubing and end fittings F1/4-28 to F1/4-28
  • PEEK Internally Threaded Union for use with flangeless fittings
  • Case of 1
  • Replacement Parts in ULTRA-WARE™ Standard Fittings Kit

Specifications

Type Chromatography Union
Thread Size F1/4-28 to F5/16-24
For Use With Flangeless fitting
Material PEEK