missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ Plain Reusable Centrifuge Tube with Screw Caps
Description
With PTFE/rubber lined black phenolic screw cap
- Constructed of 33 Expansion, low-extractable borosilicate glass
- Economical, one-piece construction
- Autoclavable
Specifications
Specifications
| Certifications/Compliance | USP, ASTM E 438 |
| Closure Material | Phenolic |
| Capacity (Metric) | 15 mL |
| Material | Borosilicate Glass |
| Liner Material | PTFE, Rubber |
| Thread Size | 15-415 |
| Autoclavable | Autoclavable |
| Shape | Conical |
| Length (Metric) | 130 mm |
| Bottom Shape | Conical |
| Show More |