missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ Kontes™ Cadmium Reduction Chromatography Column Only

Catalog No. K4190018505
Change view
Click to view available options
Length (Metric):
1000 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
K4190018505 1000 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. K4190018505 Supplier DWK Life Sciences Supplier No. 4190018505

Replacement Cadmium Reduction Column with PTFE BEVEL-SEAL for use with Kimble™l 419000-8505.

  • This column features all borosilicate glass construction with an 85mL reservoir
  • Overall height 350mm
  • PTFE BEVEL-SEAL™ stopcock connector is included as a metering valve to control flow rate
  • Case of 1
  • Ref: Method 4500-NO3-E of the Standards Methods for the Examination of Water and Wastewater
  • Manufactured from 33 expansion, low extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements

Specifications

For Use With (Equipment) Cadmium reduction chromatography column
Type Chromatography Column
Length (Metric) 1000 mm
Includes Bevel-Seal™ stopcock connector