missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ Kontes™ Cadium Reduction Chromatography Column

Catalog No. K4190008505
Change view
Click to view available options
Length (Metric):
350 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
K4190008505 350 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. K4190008505 Supplier DWK Life Sciences Supplier No. 4190008505

BEVEL-SEAL connections

  • Borosilicate glass
  • 85mL reservoir
  • Glass wool plug
  • PTFE tubing
  • Includes PTFE BEVEL-SEAL stopcock connector
  • 350mm height

Specifications

Type Chromatography Column
Length (Metric) 350 mm
Material Borosilicate Glass
Includes Reservoir and Bevel-Seal™ stopcock connector