missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ Kontes™ Buchner Filter Funnels
Description
- Sealed-in fritted disc or sintered glass fritted disc
- For use with paper or polymeric filters
Not recommended for use above 15psi
Specifications
Specifications
| Diameter (Metric)Top | 45mm |
| Capacity (Metric) | 15 mL |
| Material | Borosilicate Glass |
| Height (Metric) | 130 mm |
| Certifications/Compliance | USP Type I, ASTM E438 Type I, Class A |
| Diameter (Metric) Disc | 20mm |
| Includes | Sealed-in fritted disc, drip tip and integral No. 2 side hose connection |
| Joint Number | 14/20 |
| Porosity | Fine |
| Pore Size | 4 to 5.5μ |
| Show More |