missing translation for 'onlineSavingsMsg'
Learn More

DWK LIFE SCIENCES™ KIMBLE™ KONTES™ Brand 5mm High Grade NMR Sample Tubes

Catalog No. K8972410009
Change view
Click to view available options
Length (English):
7 in.
8 in.
9 in.
Field Strength:
100MHz
150MHz
200MHz
300MHz
400MHz
500MHz
600 to 700MHz
Camber (English):
±0.00025 in.
±0.00035 in.
±0.00045 in.
±0.0005 in.
±0.0006 in.
±0.0007 in.
±0.001 in.
±0.0011 in.
±0.002 in.
Concentricity (English):
±0.0005 in.
±0.001 in.
±0.0015 in.
±0.002 in.
±0.0025 in.
±0.003 in.
16 product options available for selection
Product selection table with 16 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English) Field Strength Camber (English) Concentricity (English)
K8972410009 9 in. 600 to 700MHz ±0.00045 in. ±0.0005 in.
K8972200000 7 in. 150MHz ±0.001 in. ±0.002 in.
K8972000000 7 in. 100MHz ±0.002 in. ±0.003 in.
K8972050000 7 in. 100MHz ±0.002 in. ±0.0025 in.
K8972200008 8 in. 150MHz ±0.0011 in. ±0.002 in.
K8972300000 7 in. 300MHz ±0.001 in. ±0.0015 in.
K8972300008 8 in. 300MHz ±0.0011 in. ±0.0015 in.
K8972350008 8 in. 400MHz ±0.0006 in. ±0.001 in.
K8972400009 9 in. 500MHz ±0.00045 in. ±0.0005 in.
K8972350009 9 in. 400MHz ±0.0007 in. ±0.001 in.
K8972050009 9 in. 100MHz ±0.002 in. ±0.0025 in.
K8972250009 9 in. 200MHz ±0.0007 in. ±0.002 in.
K8972250000 7 in. 200MHz ±0.0005 in. ±0.002 in.
K8972350000 7 in. 400MHz ±0.0005 in. ±0.001 in.
K8972400000 7 in. 500MHz ±0.00025 in. ±0.0005 in.
K8972400008 8 in. 500MHz ±0.00035 in. ±0.0005 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 16 options available.
16 options
Catalog No. K8972410009 Supplier DWK LIFE SCIENCES™ Supplier No. 8972410009

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

KIMBLE™ KONTES™ Brand 5mm High Grade NMR Sample Tubes are precision-manufactured from Type I borosilicate glass for high-resolution NMR spectroscopy. Each tube meets rigid specifications for wall thickness, variation, and camber to assure precise measurements and reproducibility.

  • Precision-manufactured for use in high-resolution NMR spectroscopy characterizing organic molecules through measurement of resonant frequencies of atomic nuclei
  • Research applications include analysis of polymer structures and organic solutions
  • Made from Type I borosilicate glass (33 expansion, low extractable)
  • Wall thickness: 0.01475 in. (0.37 mm)
  • O.D.: 0.1955 in. (+0.0000/-0.0005 in.); I.D.: 0.1655 in. (+0.0005/-0.0000 in.)
  • Wall variation and camber tolerances depend, in part, on tube length
  • All sample tubes include plastic compression-fit caps and sandblasted marking spots
  • 100% gauged to meet exacting standards for wall thickness, concentricity, and camber

Specifications

Product Type NMR Sample Tube
Diameter (English) Outer 0.19 in.
Length (Metric) 228.6 mm
Material Borosilicate Glass
Closure Material Polyethylene
Closure Type Compression-fit
Diameter (Metric) Outer 5 mm
Concentricity (English) ±0.0005 in.
Diameter (English) Inner 1.65 in.
Camber (English) ±0.00045 in.
Diameter (Metric) Inner 4.2 mm
Field Strength 600 to 700MHz
For Use With (Application) Ideal for sealing directly to vacuum manifolds, joints or valves
Includes Cap
Length (English) 9 in.
Thickness (English) Wall 0.014 in.
Thickness (Metric) Wall 0.38 mm
Show More Show Less