missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ Kontes™ Brand 5mm High Grade NMR Sample Tubes
Catalog No. K8972200008
Change view
Click to view available options
Length (English):
7 in.
8 in.
9 in.
Field Strength:
100MHz
150MHz
200MHz
300MHz
400MHz
500MHz
600 to 700MHz
900MHz
Camber (English):
±0.00015 in.
±0.00025 in.
±0.00035 in.
±0.00045 in.
±0.0005 in.
±0.0006 in.
±0.0007 in.
±0.001 in.
±0.0011 in.
±0.002 in.
Concentricity (English):
±0.0002 in.
±0.0005 in.
±0.001 in.
±0.0015 in.
±0.002 in.
±0.0025 in.
±0.003 in.
20 product options available for selection
| Catalog No. | Length (English) | Field Strength | Camber (English) | Concentricity (English) |
|---|---|---|---|---|
| K8972200008 | 8 in. | 150MHz | ±0.0011 in. | ±0.002 in. |
| K8972200000 | 7 in. | 150MHz | ±0.001 in. | ±0.002 in. |
| K8972000000 | 7 in. | 100MHz | ±0.002 in. | ±0.003 in. |
| K8972000008 | 8 in. | 100MHz | ±0.002 in. | ±0.003 in. |
| K8972050000 | 7 in. | 100MHz | ±0.002 in. | ±0.0025 in. |
| K8972050008 | 8 in. | 100MHz | ±0.002 in. | ±0.0025 in. |
| K8972250008 | 8 in. | 200MHz | ±0.0006 in. | ±0.002 in. |
| K8972300000 | 7 in. | 300MHz | ±0.001 in. | ±0.0015 in. |
| K8972300008 | 8 in. | 300MHz | ±0.0011 in. | ±0.0015 in. |
| K8972350008 | 8 in. | 400MHz | ±0.0006 in. | ±0.001 in. |
| K8972400009 | 9 in. | 500MHz | ±0.00045 in. | ±0.0005 in. |
| K8972350009 | 9 in. | 400MHz | ±0.0007 in. | ±0.001 in. |
| K8972050009 | 9 in. | 100MHz | ±0.002 in. | ±0.0025 in. |
| K8972250009 | 9 in. | 200MHz | ±0.0007 in. | ±0.002 in. |
| K8972503000 | 7 in. | 900MHz | ±0.00015 in. | ±0.0002 in. |
| K8972410009 | 9 in. | 600 to 700MHz | ±0.00045 in. | ±0.0005 in. |
| K8972250000 | 7 in. | 200MHz | ±0.0005 in. | ±0.002 in. |
| K8972350000 | 7 in. | 400MHz | ±0.0005 in. | ±0.001 in. |
| K8972400000 | 7 in. | 500MHz | ±0.00025 in. | ±0.0005 in. |
| K8972400008 | 8 in. | 500MHz | ±0.00035 in. | ±0.0005 in. |
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 20 options available.
Description
Precision-manufactured tubes designed for use in high-resolution NMR spectroscopy that characterizes organic molecules through measurement of the resonant frequencies of atomic nuclei. Research applications include analysis of polymer structures and organic solutions.
- Made from Type I borosilicate glass
- Wall thickness: 0.01475 in. (0.37mm)
- Wall variation and camber depend, in part, on tube length
- All sample tubes come with plastic compression-fit caps and sandblasted marking spots
Specifications
Specifications
| Diameter (English) Outer | 0.19 in. |
| Length (Metric) | 203.2 mm |
| Material | Borosilicate Glass |
| Closure Material | Polyethylene |
| Closure Type | Compression-fit |
| Diameter (Metric) Outer | 5 mm |
| Concentricity (English) | ±0.002 in. |
| Diameter (English) Inner | 0.165 in. |
| Camber (English) | ±0.0011 in. |
| Diameter (Metric) Inner | 4.2 mm |
| Field Strength | 150MHz |
| For Use With (Application) | Ideal for sealing directly to vacuum manifolds, joints or valves |
| Includes | Cap |
| Length (English) | 8 in. |
| Shape | Cylindrical |
| Thickness (English) Wall | 0.014 in. |
| Thickness (Metric) Wall | 0.38 mm |
| Show More Show Less |