Learn More
DWK Life Sciences Kimble™ Kontes™ Brand 5mm Disposable Grade NMR Sample Tubes
For instruments with field strength of approximately 60MHz
Supplier: DWK Life Sciences 8971938050
Description
For instruments with field strength of approximately 60MHz
Each tube meets rigid specifications for wall thickness, variation and camber so as to assure precise measurements and reproducibility. Precision-manufactured tubes designed for use in high-resolution NMR spectroscopy that characterizes organic molecules through measurement of the resonant frequencies of atomic nuclei. Research applications include analysis of polymer structures and organic solutions.
- Made from Type I borosilicate glass
- Wall thickness: 0.015 in. (0.38mm)
- Wall variation and camber depend, in part, on tube length
- All sample tubes come with plastic compression-fit caps and sandblasted marking spots
Chemical Identifiers
| 0.19 in. | |
| Polyethylene | |
| 5 mm | |
| Designed for use in high-resolution NMR spectroscopy | |
| Cylindrical | |
| 0.38 mm |
| Borosilicate Glass | |
| Open-top | |
| 100MHz | |
| Cap | |
| 0.015 in. |
Specifications
| Borosilicate Glass | |
| 203.2 mm | |
| Open-top | |
| 100MHz | |
| Cap | |
| Cylindrical | |
| 0.38 mm |
| 0.19 in. | |
| Polyethylene | |
| 5 mm | |
| Designed for use in high-resolution NMR spectroscopy | |
| 8 in. | |
| 0.015 in. | |
| 50/Pk. |