missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ Kontes™ Brand 5mm Disposable Grade NMR Sample Tubes

Catalog No. K8971930008
Change view
Click to view available options
Length (Metric):
177.8 mm
203.2 mm
Quantity:
100/Pk.
25/Pk.
50/Pk.
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Quantity
K8971930008 203.2 mm 25/Pk.
K8971930050 177.8 mm 50/Pk.
K8971938100 203.2 mm 100/Pk.
K8971938050 203.2 mm 50/Pk.
K8971930000 177.8 mm 25/Pk.
K8971937100 177.8 mm 100/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. K8971930008 Supplier DWK Life Sciences Supplier No. 8971930008
Only null left

For instruments with field strength of approximately 60MHz

Each tube meets rigid specifications for wall thickness, variation and camber so as to assure precise measurements and reproducibility. Precision-manufactured tubes designed for use in high-resolution NMR spectroscopy that characterizes organic molecules through measurement of the resonant frequencies of atomic nuclei. Research applications include analysis of polymer structures and organic solutions.

  • Made from Type I borosilicate glass
  • Wall thickness: 0.015 in. (0.38mm)
  • Wall variation and camber depend, in part, on tube length
  • All sample tubes come with plastic compression-fit caps and sandblasted marking spots

Specifications

Length (Metric) 203.2 mm
Diameter (English) Outer 0.19 in.
Material Borosilicate Glass
Closure Material Polyethylene
Closure Type Open-top
Diameter (Metric) Outer 5 mm
Field Strength 100MHz
For Use With (Application) Designed for use in high-resolution NMR spectroscopy
Includes Cap
Length (English) 8 in.
Shape Cylindrical
Thickness (English) Wall 0.015 in.
Thickness (Metric) Wall 0.38 mm
Quantity 25/Pk.
Show More Show Less