missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ Kontes™ Brand 10mm NMR Sample Tubes

Catalog No. p-195606
Change view
Click to view available options
Length (Metric):
20 cm
Field Strength:
60MHz
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Field Strength
K8973200008 20 cm 60MHz
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. K8973200008 Supplier DWK Life Sciences Supplier No. 8973200008
Only null left

Precision tubes

Kontes™ NMR sample tubes are used extensively in high resolution NMR spectroscopy. Precision-manufactured tubes designed for use in high-resolution NMR spectroscopy that characterizes organic molecules through measurement of the resonant frequencies of atomic nuclei. Research applications include analysis of polymer structures and organic solutions.

  • Each tube meets rigid specifications for wall thickness, variation and camber so as to assure precise measurements and reproducibility
  • Used with 60 to 200MHz NMR spectrometers
  • Low tolerances held in wall variation camber
  • Suitable for use in instruments at higher field strength (200-500MHz)
  • Manufactured from ASTM™ Type1 borosilicate glass
  • Wall variation and camber depend, in part, on tube length
  • All sample tubes come with plastic compression-fit caps and sandblasted marking spots

High resolution NMR spectroscopy

1Total Indicator Reading.

Specifications

Length (Metric) 20 cm
Material Borosilicate Glass
Field Strength 60MHz