missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ Kontes™ 19/22 Joints with PTFE Plug Separatory Funnels

Catalog No. K2982900125
Change view
Click to view available options
Capacity (Metric):
125 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
K2982900125 125 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. K2982900125 Supplier DWK Life Sciences Supplier No. 2982900125

PTFE stopcock plug

  • Squibb-type funnel
  • Pear-shaped
  • At the bottom heavy-duty drip joint
  • Capacity: 4.2 oz. (125mL)

Specifications

Capacity (Metric) 125 mL
Material Borosilicate Glass
Height (Metric) 210 mm
Joint Number 19/22
Quantity Each
Stopcock 2; PTFE
Product Type Squibb Separatory Funnel