missing translation for 'onlineSavingsMsg'
Learn More

Bio-Serv™ Kong Toys, Blue

Catalog No. 14727050
Encompass
Change view
Click to view available options
Size:
Medium
Height (English):
3.5 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size Height (English)
14727050 Medium 3.5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14727050 Supplier Bio-Serv™ Supplier No. K3284
  • Made of natural rubber
  • Visible on radiographs
  • 25% stronger than regular Kongs
  • Fill with treats to promote mental and physical activity
  • Cagewasher safe

Specifications

Product Type Canine Toy
Color Blue
Material Rubber
Size Medium
Height (English) 3.5 in.