missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bio-Serv™ Kong Toys, Black
Description
- Made of natural rubber
- Visible on radiographs
- 25% stronger than regular Kongs
- Fill with treats to promote mental and physical activity
- Cagewasher safe
Spécifications
Spécifications
| Product Type | Canine Toy |
| Color | Black |
| Material | Rubber |
| Size | Large |
| Height (English) | 4 in. |